Zoro Homepage

Guest Chair, Black Back, 25 in W 24" L 39" H, Loop, Leather Seat

  • Mfr # B6409

  • Zoro # G2231930


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Loop
Seat Material
Leather
Overall Height
39"
Overall Width
25 in
Overall Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6409
Zoro #
G2231930
UPC #
751118640915
Country of Origin
China

Dimensions

Overall Height
39"
Overall Width
25 in
Overall Depth
24"
Seat Height Max.
19"
Seat Depth
18.50"
Back Height
18"
Width
25"
Back Width
19"
Seat Width
19"
Height
39"
Depth
24"
Arm Height
27"

Details

Item
Guest Chair
Arm Style
Loop
Seat Material
Leather
Back Color
Black
Back Material
Mesh
Caster Type
Dual Wheeled
Frame Material
Metal
Backrest
Breathable Mesh
Color
Black
Weight Capacity
275 lb.
Office Chair Style
Guest Chair
Features
Breathable, Loop Arm, Mesh Back
Green Certification or Other Recognition
MAS Certified Green
Frame Color
Pewter
Shape
Cantilever Sled
Material
Mesh/LP; Base: Pewter
Style
Guest Chair
Application/Usage
Guest Room
Base Shape
Cantilever Sled

Description

Mesh Back,Pewter Finish Guest Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.