Hi-Vis Polyester/Cotton Corded Double Palm Glove with Nap-In Finish, Knit Wrist
- Mfr # 30PCN
- Zoro # G724205566
product price:Â
$
3.69
/pr
Sold in multiples of 12Â prs for
$44.28
Key Features
Glove Materials
Cotton Polyester
Glove Size
L
Color
Hi-Vis Green
Application
Warehousing and Package Handling Parts Handling Light Protection General Chores Farming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30PCN
- Zoro #
- G724205566
- UPC #
- 72874021870
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Glove Materials
- Cotton Polyester
- Color
- Hi-Vis Green
- Application
- Warehousing and Package Handling Parts Handling Light Protection General Chores Farming
Description
Poly/Cotton Bedford Cord in Hi-Vis Green, 18 Oz. Double Palm, Clute Cut Design , Knit Wrist, Straight Thumb
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.