Hi-Vis Seamless Knit Polyester Glove with Nitrile Coated Smooth Grip on Palm & Fingers
- Mfr # 1UH78022X
- Zoro # G824200829
product price:Â
$
1.99
/pr
Sold in multiples of 12Â prs for
$23.88
Key Features
Glove Materials
Polyester
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1UH78022X
- Zoro #
- G824200829
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
Details
- Color
- Hi-Vis Yellow
- Glove Materials
- Polyester
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Description
High-Vis Polyester Shell for Comfort & Hand Awareness, Black, Smooth Coated Nitrile Palm Dip Hides Dirt, Good Abrasion & Light Oil Resistance, Knit Wrist
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.