Shop BOSS
See all product information
Create Account
Seamless Knit Polyester Glove w/Double-Dipped Nitrile Coated MicroSurface Grip on Palm&Fingers
- Mfr # 1UH7820M
- Zoro # G224203376
product price:Â
$
3.69
/pr
Sold in multiples of 12Â prs for
$44.28
Key Features
Glove Materials
Polyester
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1UH7820M
- Zoro #
- G224203376
- UPC #
- -
- Country of Origin
- China
- Glove Materials
- Polyester
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
- Color
- Black
Dimensions
- Glove Size
- M
Description
13 Gauge Polyester Shell, Double Palm Dip Of Microsurface Nitrile, Knit Wrist With Color-Coded Hem, Breathable Back. Seamless Knit Polyester Glove w/Double-Dipped Nitrile Coated MicroSurface Grip on Palm&Fingers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.