Zoro Homepage

High Back LeatherPlus Chair

  • Mfr # B7301

  • Zoro # G3025304


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Seat Color
Black
Seat Width
21"
Seat Depth
20"
Back Material
LeatherPlus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7301
Zoro #
G3025304
UPC #
751118730111
Country of Origin
China

Dimensions

Seat Width
21"
Seat Depth
20"
Back Height
31.50"
Seat Height Min.
20"
Height
49"
Width
27"
Depth
28.5"
Seat Height Max.
23.50"
Back Width
21.50"

Details

Seat Material
Leather
Seat Color
Black
Back Material
LeatherPlus
Back Color
Black
Base Material
Nylon
Frame Color
Black
Lumbar Support
Yes
Weight Capacity
275 lb
Type
Executive Chair
Green Certification or Other Recognition
MAS Certified Green
Shape
5-star
Features
Spring Tilt Mechanism, Durable, Backrest, Upright Locking, Loop Arm, Gas Lift, Tilt Tension
Number of Casters
5
Adjustable
Adjustable
Style
High Back Chair

Description

This high back chair is made with an upholstery material called LeatherPlus, which is a leather infused with polyurethane and boast a sturdy 27 inch nylon base with 2 inch nylon dual wheel castors. The chair also offers a spring tilt mechanism which allows one to change the angle of the entire seat relative to the floor and allows one to transfer some of the upper body weight to the backrest of the chair. In addition to the spring tilt mechanism the chair also offers tilt tension, a pneumatic gas lift for an easily adjustable height and an upright lock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.