CW-D3 4- Way Wedge Gas Log Splitters

  • Mfr # CW-D3

  • Zoro # G804201990


product price:  $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CW-D3
Zoro #
G804201990
UPC #
853676004434
Country of Origin
China

Description

With the Boss Industrial 4- Way Wedge Gas Log Splitters you can continue to enjoy the warmth of your fireplace. This is because the 4-way cross wedge attachment by Boss Industrial will split logs in 4 ways rather than two, leaving you with more logs to throw into your fireplace and keep it burning during this cold winter. By adding the Boss Industrial 4- Way Wedge you will be able to split your log into 4 pieces in one swift motion. Easy to assemble and easier to use, this 4-way wedge is a must have to improve your efficiency and log splitting speed. The installation process is as simple as dropping the wedge in, and lifting it off making it easy to switch between multiple styles of wedges. This Boss Industrial 4- Way Wedge can be rotated and adjusted to the needs of varying cut sizes.

Features
  • Optional 4-way cross wedge allows a log to be split 4 pieces at once
  • Easy installation drop on and lift off
Compatible Models:
  • GD20T24
Specifications
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material