Ivy League Guest Chair, 24-1/2 in W 27" L 35-1/2" H, Fixed, Vinyl Seat
Mfr # B959-BY
Zoro # G2233041
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Fixed
Seat Material
Vinyl
Overall Height
35-1/2"
Overall Width
24-1/2 in
Overall Depth
27"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B959-BY
Zoro #
G2233041
UPC #
751118095944
Country of Origin
China
Dimensions
Overall Height
35-1/2"
Overall Width
24-1/2 in
Overall Depth
27"
Width
24-1/2"
Back Height
22.50"
Back Width
19.50"
Seat Width
20"
Height
35.5"
Seat Height Max.
18"
Seat Depth
19"
Depth
24.7"
Arm Height
25"
Description
Guest Chair,Traditional Oxblood Vinyl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.