Zoro Homepage

Leather Double Palm Glove, 3X, PR

  • Mfr # 1JL2393-3XL

  • Zoro # G616381873


product price: $7.49
/pr
Sold in multiples of 12 for $89.88

Key Features

Leather Grade
Premium
Glove Liner Material
Aramid
Color
Orange
Thumb Style
Wing
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JL2393-3XL
Zoro #
G616381873
UPC #
-
Country of Origin
India

Dimensions

Glove Size
3XL

Details

Leather Grade
Premium
Glove Liner Material
Aramid
Color
Orange
Thumb Style
Wing
Glove Cut
Gunn
Cuff Style
Rubberized Safety Cuff

Description

Leather Double Palm Glove, 3X, Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.