
Nitrile Coated Gloves, Nitrile, Palm, Black/Gray, M
Mfr # B31191-M
Zoro # G305313161
product price: $7.35
/eaKey Features
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Cuff Style
Knit Wrist
Glove Materials
Nylon, Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B31191-M
Zoro #
G305313161
UPC #
662909636492
Country of Origin
Pakistan
Dimensions
Glove Size
M
Details
Item
Nitrile Coated Gloves
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Cuff Style
Knit Wrist
Glove Materials
Nylon, Nitrile
Description
The Boss Gloves 8442M Medium Black and Gray Nylon With Nitrile Coated Palm Gloves are designed with durability in mind. Their nitrile-coated palm helps guard against abrasions and cuts, while their breathable back and knit wrist allow for a comfortable fit.
- • Maximum dexterity and tactility
- • Seamless nylon shell
- • Resistance to abrasions
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.