
Office Chair, 46 1/2 in H, Black
Mfr # B601-BK
Zoro # G210397461
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Seat Color
Black
Seat Width
22 1/2 in
Seat Depth
21 in
Back Material
Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B601-BK
Zoro #
G210397461
UPC #
751118601831
Country of Origin
China
Dimensions
Seat Width
22 1/2 in
Seat Depth
21 in
Back Height
28 in
Back Width
23 in
Overall Width
30 1/2 in
Overall Depth
30 in
Maximum Arm Height
31 in
Minimum Seat Height
19 in
Back Depth
1 5/8 in
Minimum Overall Height
43 1/2 in
Maximum Seat Height
22 in
Minimum Arm Height
26 1/2 in
Seat Thickness
5 in
Notional Size
Big and Tall
Maximum Overall Height
46 1/2 in
Description
Office Chair, Adjustable Arms Yes, Overall Width 30 1/2 in, Overall Depth 30 in, Maximum Seat Height 22 in, Maximum Overall Height 46 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 5 in, Back Color Black, Seat Depth 21 in, Seat Width 22 1/2 in, Seat Material Fabric, Back Material Mesh, Frame Material Steel, Number of Arms 2, Weight Capacity 400 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 19 in, Notional Size Big and Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.