B905DW-NV Executive Navy Commercial Grade Linen Chair with Driftwood Finish Frame; Denim Blue

  • Mfr # B905DW-NV

  • Zoro # G404027723


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B905DW-NV
Zoro #
G404027723
UPC #
751118090536
Country of Origin
China

Details

Style
Executive Chair

Description

Executive Navy Commercial Grade Linen Chair with Driftwood Finish Frame

When it comes to class and style the executive commercial grade linen chair in denim blue with driftwood finish frame is top of the line. The chair boasts a sturdy 27 inch traditional driftwood base with hooded brass castors for an elegant look, with a smooth roll. The padded arms are set at a fixed height and the chair utilizes a spring tilt mechanism. In addition to this, the chair also offers tilt tension, a pneumatic gas lift for easy height adjustability and an upright lock.

Specifications
  • Arm Type: Fixed
  • Mechanism Type: Spring Tilt
  • Tilt Tension: Yes
  • Pneumatic Gas Lift: Yes
  • Upright Lock: Yes
  • Weight Capacity: 275 lbs
  • Chair Base: Traditional Driftwood Wood 27 Inch
  • Casters: Hooded Brass
  • Material: Commercial Grade Linen
  • Color: Denim Blue
  • Fabric Code: BL-0354
  • Max Product Height: 47"
  • Dimension: 43 x 28 x 27 in.
  • Seat Dimension: 20" -23" H x 24" x 21"
  • Arm Height: 27"-31" H
  • Weight: 53 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.