Zoro Homepage

BOSS 36" Square White Top Table Set with (4) White Frame Ergonomic Desk Chairs

  • Mfr # GroupS401-A

  • Zoro # G622605284


product price: $844.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Depth
36 in
Overall Width
36 in
Color
White
Material
Laminate
Overall Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GroupS401-A
Zoro #
G622605284
UPC #
751118401660
Country of Origin
China

Dimensions

Overall Depth
36 in
Overall Width
36 in
Overall Height
29.5 in

Details

Item
Table
Color
White
Material
Laminate

Description

BOSS Office Products 36” Square White finish Conference Table Set with (4) White frame Ergonomic Conference Table Chairs. Collection contains: (1) S401-WT - 36-inch square table, white; (4) B6366WT-GY -White Frame with Grey Mesh, and matching Gray fabric cushions with Flip Arms, Ergonomic Chairs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.