
BOSS 42" Round Table (Mahogany Finish) Set with (4) Chairs with Arms and Casters in Black Vinyl
Mfr # Group127M-D
Zoro # G422605309
product price: $488.99
/eaKey Features
Depth
42 in
Height
29.5 in
Diameter
42 in
Width
42 in
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Group127M-D
Zoro #
G422605309
UPC #
751118512717
Country of Origin
China
Dimensions
Depth
42 in
Height
29.5 in
Diameter
42 in
Width
42 in
Details
Item
Table
Tabletop Color
Mahagony
Tabletop Material
Laminate
Description
BOSS Office Products 42” Round Laminate Table (Mahogany Finish) Set; Collection contains: (1) N127-M - 42-inch round table, Mahogany. (4) B9503R-CS - Guest chair with casters in black vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.