Bookshelf, Bookcase, Etagere, 3 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern
- Mfr # I 2426
- Zoro # G504835938
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Depth
15.5
Height
47
Width
51
Material
Particle Board,Laminate, Mdf
Includes
Parts and assembly instructions included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2426
- Zoro #
- G504835938
- UPC #
- 878218009616
- Country of Origin
- China
- Color
- Espresso
- Material
- Particle Board,Laminate, Mdf
- Includes
- Parts and assembly instructions included
- Load Capacity (Lb.)
- 66 lbs
Dimensions
- Depth
- 15.5
- Height
- 47
- Width
- 51
Description
Signature design is on display with this chic and contemporary etagere bookcase. Constructed with 6 open shelves, we'd like to introduce you to your new favorite accent furniture piece in your living room, office, entrance or wherever you'd like to set it up! The modern walnut, wood look finish is on point with today's trends. The middle open block style leg keeps it sturdy, whether you want to use the unit for books, accessories or even electronics. It's an attention-grabber you're sure to love in your apartment or condo.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.