
BOSS 66" Desk with Dual File Peds in Driftwood Finish
Mfr # GroupA22-DW
Zoro # G522605308
product price: $654.99
/eaKey Features
Color
Driftwood
Overall Width
66 in
Overall Depth
30 in
Overall Height
29.5 in
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GroupA22-DW
Zoro #
G522605308
UPC #
751118010220
Country of Origin
China
Dimensions
Overall Width
66 in
Overall Depth
30 in
Overall Height
29.5 in
Details
Color
Driftwood
Item
Desk Group
Material
Laminate
Description
Boss Office Products 66" x 30" Desk w/ Box/Box/File Pedestal and File/File Pedestal, Driftwood. Collection contains: N102-DW - Desk; N166-DW - B/B/F Pedestal; N176-DW - F/F Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.