Zoro Homepage

BOSS 71" Frosted Panel Reception Desk with Reversible Return in Driftwood Finish

  • Mfr # GroupB-DW1

  • Zoro # G322605300


product price: $598.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Driftwood
Overall Width
78 in
Material
Laminate
Overall Height
29.5 in
Overall Depth
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GroupB-DW1
Zoro #
G322605300
UPC #
751118836912
Country of Origin
China

Dimensions

Overall Width
78 in
Overall Height
29.5 in
Overall Depth
71 in

Details

Color
Driftwood
Material
Laminate
Item
Desk Group

Description

Boss Office Products 71" Frosted Reception Desk with Reversible Return, Driftwood. Collection Contains: N369G-DW - Reception Desk; N180DW - Reversible Return.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.