Shop BOSS OFFICE PRODUCTS
See all product information
Create Account
Desk Chair
- Mfr # B9634C-CML
- Zoro # G325074165
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Caramel
Caster/Glide Diameter
50 mm
Frame Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B9634C-CML
- Zoro #
- G325074165
- UPC #
- 751118100013
- Country of Origin
- Viet Nam
- Item
- Desk Chair
- Seat Color
- Caramel
- Frame Color
- Chrome
Dimensions
- Caster/Glide Diameter
- 50 mm
Description
Desk Chair, Seat Color Caramel, Frame Color Chrome, Arm Adjustment Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.