Desk Chair
- Mfr # B8870-BK
- Zoro # G125074860
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Features
Pneumatic Gas Lift
Adjustable Seat
Yes
Includes Assembly Tools
No
Seat Adjustments
Height
Tilt Configuration
Upright Locking Tilt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B8870-BK
- Zoro #
- G125074860
- UPC #
- 751118100075
- Country of Origin
- Viet Nam
- Item
- Desk Chair
- Features
- Pneumatic Gas Lift
- Adjustable Seat
- Yes
- Includes Assembly Tools
- No
- Seat Adjustments
- Height
- Tilt Configuration
- Upright Locking Tilt
- Standards
- CA TB 117, MAS Green Certified
- Adjustable Tilt Tension
- Yes
- Weight Capacity
- 400 lb
- Seat Color
- Black
Description
Desk Chair, Seat Color Black, Weight Capacity 400 lb, Tilt Configuration Upright Locking Tilt, Standards CA TB 117, MAS Green Certified, Arm Adjustment Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.