Shop BOSS OFFICE PRODUCTS
See all product information
Create Account
Frame Chair, 18" Seat H, Gray Seat
- Mfr # B9595AM-GY
- Zoro # G214156484
product price:Â
$
102.49
/ea
Free Shipping & Returns
Key Features
Overall Height
32 1/2 in
Overall Width
22 in
Overall Depth
23 1/2 in
Color
Gray
Back Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B9595AM-GY
- Zoro #
- G214156484
- UPC #
- 751118959529
- Country of Origin
- China
- Color
- Gray
- Standards
- CA TB117-2013, MAS Certified Green
- Weight Capacity
- 300 lb
- Back Color
- Gray
- Frame Color
- Silver
- Assembly
- Unassembled
- Seat Color
- Gray
- Item
- Frame Chair
- Support Style
- Independent Legs
- Number of Casters/Glides
- 0
- Number of Arms
- 0
- Seat Material
- Vinyl
- Green Certification or Other Recognition
- MAS Certified Green
- Back Material
- Vinyl
- Product Type
- Frame Chair
- Frame Material
- Steel
- Number of Feet
- 4
- Features
- Antimicrobial Material
Dimensions
- Overall Height
- 32 1/2 in
- Overall Width
- 22 in
- Overall Depth
- 23 1/2 in
- Back Height
- 15 in
- Seat Width
- 19 in
- Back Width
- 19 in
- Seat Height Range
- 18"
- Seat Depth
- 19 in
- Max Product Height
- 32.5"
- Fits Chest Size
- Antimicrobial Material
- Seat Height
- 18 in
Description
This heavy duty and comfortable mid back guest chair is perfect for anyone seeking additional seating in any room or office. The guest chair is designed with a strong and easy to clean antimicrobial grey vinyl material that lends a professional appearance along with a sturdy four leg tubular black steel base that offers coziness and strength. The chair stands at a fixed height with a streamlined armless design and boast a weight capacity of 300 lbs.
- Guest Armless Chair - Black Steel Frame
- Gray Antimicrobial Vinyl to prevent the spread of pathogens and germs
- Wall Saving Leg Design
- 300 Lb Weight Capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.