Shop BOSS OFFICE PRODUCTS
See all product information
Create Account
Gaming Chair
- Mfr # BGCL100-BK
- Zoro # G525074347
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
275 lb
Adjustable Arms
No
Tilt Configuration
Upright Locking Tilt
Includes
Headrest, Lumbar Support
Swivel Angle
360 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGCL100-BK
- Zoro #
- G525074347
- UPC #
- 751118100044
- Country of Origin
- Viet Nam
- Item
- Gaming Chair
- Weight Capacity
- 275 lb
- Adjustable Arms
- No
- Tilt Configuration
- Upright Locking Tilt
- Includes
- Headrest, Lumbar Support
- Swivel Angle
- 360 Degrees
- Seat Color
- Black
- Swivel
- Yes
- Adjustable Tilt Tension
- Yes
- Features
- Pneumatic Gas Lift
- Standards
- CA TB 117, MAS Green Certified
Description
Gaming Chair, Adjustable Arms No, Seat Color Black, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Standards CA TB 117, MAS Green Certified, Arm Adjustment Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.