Shop BOSS OFFICE PRODUCTS
See all product information
Create Account
Guest Chair
- Mfr # BR8111S-AM-BE
- Zoro # G325076015
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lb
Adjustable Arms
No
Features
Spring Pak Seat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR8111S-AM-BE
- Zoro #
- G325076015
- UPC #
- 751118100112
- Country of Origin
- Viet Nam
- Item
- Guest Chair
- Weight Capacity
- 400 lb
- Adjustable Arms
- No
- Back Color
- Blue
- Features
- Spring Pak Seat
Description
Guest Chair, Back Color Blue, Weight Capacity 400 lb, Adjustable Arms No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.