Zoro Homepage

Modern Mid-Back Desk Chair - Black Boucle Fabric

  • Mfr # B4035C-BBK

  • Zoro # G710886991


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Boucle Fabric
Height
33.5"
Width
19"
Weight
30 lb
Back Height
19.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4035C-BBK
Zoro #
G710886991
UPC #
751118403534
Country of Origin
China

Dimensions

Height
33.5"
Width
19"
Back Height
19.5"
Max Product Height
36.5"
Seat Height Range
18.5"-21.5"
Seat Depth
18"
Back Width
18.5"
Seat Width
19"
Product Depth
27.5"

Details

Material
Boucle Fabric
Color
Black
Weight
30 lb
Standards
Commercial Grade

Description

This modern task chair is upholstered in beautiful black boucle fabric. This task chair comes equipped with a spring tilt mechanism which allows the chair to tilt, and it can also be locked in the upright position, in addition to having adjustable tilt tension. This chair has pneumatic gas lift seat height adjustment. It has a high crown chrome base with 2-inch hooded dual wheel casters for the chair to glide smoothly over most surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.