Commercial Desks, 29.5 in D X 29.9 in H, 70.9 in W X Steel, Black / Gray Elm
- Mfr # 23937
- Zoro # G9774032
product price:Â
$
543.99
/ea
Key Features
Overall Width
70.9 in
Overall Depth
29.5 in
Overall Height
29.9 in
Material
Steel
Weight
74 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23937
- Zoro #
- G9774032
- UPC #
- 29404239373
- Country of Origin
- China
Dimensions
- Overall Width
- 70.9 in
- Overall Depth
- 29.5 in
- Overall Height
- 29.9 in
Details
- Item
- Commercial Desks
- Color
- Black / Gray Elm
- Material
- Steel
- Weight
- 74 lbs
- Standards
- Commercial ANSI/BIFMA
Description
72"x30" Open Desk for Commercial or Home Office, Black/Gray Elm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.