Fire-Rated Flexible Storage Cabinet
- Mfr # EFC-3422-DAW
- Zoro # G625087544
product price:Â
$
1,799.05
/ea
Key Features
Product Type
Fire-Resistant Storage Cabinet
Features
This Unit is a Fully Flexible Option that can Accommodate a Variety of Needs all in One Unit, Ultimate Flexibility for Convenience and Protection
Overall Height
34 in
Locking
Yes
Door Actuation
Integrated Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EFC-3422-DAW
- Zoro #
- G625087544
- UPC #
- 033983098436
- Country of Origin
- United States
- Product Type
- Fire-Resistant Storage Cabinet
- Features
- This Unit is a Fully Flexible Option that can Accommodate a Variety of Needs all in One Unit, Ultimate Flexibility for Convenience and Protection
- Color
- Arctic White
- Locking
- Yes
- Door Actuation
- Integrated Handle
- Number of Doors
- 1
- Item
- Fire-Rated Flexible Storage Cabinet
- Number of Shelves
- 2
- Weight Capacity
- 290 lb
- Adjustable Shelves
- Yes
Dimensions
- Overall Height
- 34 in
- Overall Width
- 22 in
- Overall Depth
- 22 7/8 in
Description
Fire-Rated Flexible Storage Cabinet, Product Type Fire-Resistant Storage Cabinet, Overall Depth 22 7/8 in, Overall Width 22 in, Overall Height 34 in, Color Arctic White, Number of Shelves 2, Number of Doors 1, Locking Yes, Weight Capacity 290 lb, Adjustable Shelves Yes, Door Actuation Integrated Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.