Shop BOSS OFFICE PRODUCTS
See all product information
Create Account
Patient Guest Arm Chair, Black Steel Frame, Gray Antimicrobial Vinyl, 500 lb Capacity
- Mfr # B9591AM-GY-500
- Zoro # G414156475
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.5"
Overall Width
32"
Overall Depth
22"
Color
Gray
Standards
Commercial Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B9591AM-GY-500
- Zoro #
- G414156475
- UPC #
- 751118959130
- Country of Origin
- China
Dimensions
- Overall Height
- 32.5"
- Overall Width
- 32"
- Overall Depth
- 22"
- Back Height
- 15"
- Seat Height Range
- 18"
- Seat Width
- 26"
- Seat Depth
- 19"
- Back Width
- 26"
- Max Product Height
- 32.5"
- Arm Height
- 25.5"
Details
- Color
- Gray
- Standards
- Commercial Grade
- Weight Capacity
- 500 lb
Description
This heavy duty and comfortable mid back guest chair is perfect for anyone seeking additional seating in any room or office. The guest chair is designed with a strong and easy to clean antimicrobial grey vinyl material that lends a professional appearance along with a sturdy four leg tubular black steel base that offers coziness and strength. The chair stands at a fixed height with a fixed arm design and boast a weight capacity of 500 lbs
- Guest Arm Chair - Black Steel Frame/Gray Antimicrobial Vinyl
- Gray Antimicrobial Vinyl to prevent the spread of pathogens and germs
- Wall Saving Leg Design
- 500 Lb Weight Capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.