Patient Guest Chair - Beige Antimicrobial Vinyl

  • Mfr # B9591AM-BG

  • Zoro # G611755556


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32.5 in
Overall Width
25 in
Overall Depth
22 in
Color
Beige
Seat Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9591AM-BG
Zoro #
G611755556
UPC #
751118959147
Country of Origin
China

Dimensions

Overall Height
32.5 in
Overall Width
25 in
Overall Depth
22 in
Seat Depth
19 in
Back Width
19 in
Back Height
15 in
Seat Width
19 in
Seat Height Max.
17 in

Details

Color
Beige
Material
Antimiccrobial Vinyl
Weight Capacity
300 lb
Standards
Commercial Grade

Description

This heavy duty and comfortable mid back guest chair is perfect for anyone seeking additional seating in any room or office. The guest chair is designed with a strong and easy to clean antimicrobial beige vinyl material that lends a professional appearance along with a sturdy four leg tubular black steel base that offers coziness and strength. The chair stands at a fixed height with a fixed arm design and boast a weight capacity of 300 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.