Premium Grade Chore Glove w/Dbl Layer Palm, Cotton Back and Nap-Out Finish, Rubberized Gauntlet Cuff
- Mfr # 1BC21701J
- Zoro # G924203218
product price:Â
$
7.75
/pr
Sold in multiples of 12Â prs for
$93.00
Key Features
Application
Warehousing and Package Handling Parts Handling Light Protection General Chores Farming
Glove Size
XL
Color
White
Glove Materials
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1BC21701J
- Zoro #
- G924203218
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- XL
Details
- Application
- Warehousing and Package Handling Parts Handling Light Protection General Chores Farming
- Color
- White
- Glove Materials
- Cotton
Description
Breathable Cotton Back, Clute Cut Design, Rubberized Gauntlet Cuff, Straight Thumb, 2-Ply White Cotton Palm. Premium Grade Chore Glove w/Dbl Layer Palm,Cotton Back and Nap-Out Finish,Rubberized Gauntlet Cuff
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.