Shop BOSS
See all product information
Create Account
Premium Grade Chore Glove w/Single Layer Palm, Single Layer Back and Nap-Out Finish, Knit Wrist
- Mfr # 1BC0341
- Zoro # G124203544
product price:Â
$
6.29
/pr
Sold in multiples of 12Â prs for
$75.48
Key Features
Color
Gold
Glove Size
L
Application
Warehousing and Package Handling Parts Handling Light Protection General Chores Farming
Glove Materials
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1BC0341
- Zoro #
- G124203544
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Gold
- Application
- Warehousing and Package Handling Parts Handling Light Protection General Chores Farming
- Glove Materials
- Cotton
Dimensions
- Glove Size
- L
Description
Clute Cut Design, Knit Wrist, Lined & Bonded With Rubberized Adhesive, Wing Thumb, 14 Oz. Extra Heavy Cotton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.