Shop BOSS
See all product information
Create Account
Premium Pigskin Leather Palm with Mesh Fabric Back and Para-Aramid Cut Lining
- Mfr # 120-MC1325T/XXL
- Zoro # G124204503
product price:Â
$
34.89
/pr
Sold in multiples of 12Â prs for
$418.68
Key Features
Glove Materials
HPPE Spandex
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120-MC1325T/XXL
- Zoro #
- G124204503
- UPC #
- -
- Country of Origin
- Indonesia
- Glove Materials
- HPPE Spandex
- Color
- Gray
Dimensions
- Glove Size
- 2XL
Description
Pre-curved fingers improve comfort and reduces hand fatigue, Top Grain Pigskin leather palm construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening, 360-Degree para-aramid blended lining provides added cut and heat resistance, 4-way stretch thumb offers increased flexibility and comfort, Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Hook & loop closure for easy on/off and a secure fit, Ultra-breathable back keeps hand cools and comfortable, Reinforced fingertips enhance durability, Touchscreen compatible index finger to allow the user to operate a touch screen phone or device without removing gloves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.