Shop BOSS
See all product information
Create Account
Regular Grade Chore Glove w/Double Layer Palm, Cotton Back and Nap-Out Finish, Rubberized Safety Cuff
- Mfr # 1BC5510
- Zoro # G124202585
product price:Â
$
6.55
/pr
Sold in multiples of 12Â prs for
$78.60
Key Features
Application
Warehousing and Package Handling Parts Handling Light Protection General Chores Farming
Glove Materials
Cotton
Glove Size
L
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1BC5510
- Zoro #
- G124202585
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- L
Details
- Application
- Warehousing and Package Handling Parts Handling Light Protection General Chores Farming
- Glove Materials
- Cotton
- Color
- Gold
Description
Breathable Cotton Back, Clute Cut Design, Rubberized Safety Cuff, Straight Thumb, 2-Ply Quilted Palm. Regular Grade Chore Glove w/Double Layer Palm,Cotton Back and Nap-Out Finish,Rubberized Safety Cuff
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.