Shop WOLVERINE

Mid-CutWorkBoot, Trail, Men's, 7.5, M, PR

  • Mfr # W261029
  • Zoro # G224302031

product price: 
$
142.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Insole Technology
HyperRest
Upper Material
Leather
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W261029
Zoro #
G224302031
UPC #
195021757511
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
7 in
Size
7 1/2

Details

Toe Type
Safety-Toe
Insole Technology
HyperRest
Upper Material
Leather
Chain Saw Cut-Resistant
No
Item
Mid-Cut Work Boot
Toe Cap Material
Composite
Insulated
No
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
No
Insole Material
EVA
Closure
Lace Up
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Midsole Technology
Rebounding
Shank Material
Nylon
Color
Trail
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Gender
Men's
Footwear Style
Mid-Cut Work Boot
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Includes Metatarsal Guard
No
Chemical-Resisting Sole
No
Includes Shank
Yes
Metatarsal Guard
No
Style Number
W261029
Waterproof
Yes
Construction
Welted
Liner Material
Mesh
Midsole Material
Polyurethane
Wire Color
Trail

Description

Mid-Cut Work Boot, Closure Lace Up, Color Trail, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number W261029, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.