Shop BOSS
See all product information
Create Account
Synthetic Leather Palm with Red Silicone Grip and Spandex Back, TPR Impact Protection
- Mfr # 22125
- Zoro # G924202013
product price:Â
$
38.89
/pr
Sold in multiples of 6Â prs for
$233.34
Key Features
Glove Materials
Kevlar
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22125
- Zoro #
- G924202013
- UPC #
- -
- Country of Origin
- Indonesia
- Glove Materials
- Kevlar
- Color
- Red
Dimensions
- Glove Size
- XL
Description
Synthetic leather microfiber palm enhances grip in dry and light oil applications while providing dexterity, Red silicone grip pattern provides unparalleled grip in wet and oily conditions, PVC reinforcement patch on palm and thumb crotch provides an enhanced grip and extra cut/abrasion resistance, Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Kevlar fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity, Stitched with Kevlar, adding strength and burn resistance, Pinched fingertips for dexterity and longevity, Pre-curved fingers are ergonomic and offer all day comfort, Open cuff for easy donning and doffing
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.