Shop BOSS
See all product information
Create Account
ToughX Suede Palm with Hi-Vis Green Fabric Back and TPR Impact Protection, Touchscreen
- Mfr # 3789
- Zoro # G824211115
product price:Â
$
28.29
/pr
Sold in multiples of 3Â prs for
$84.87
Key Features
Glove Size
XL
Color
Hi-Vis Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3789
- Zoro #
- G824211115
- UPC #
- -
- Country of Origin
- Indonesia
- Color
- Hi-Vis Green
Dimensions
- Glove Size
- XL
Description
Glove features an engineered microfiber Tough-X suede palm that enhances grip in dry and light oil applications while providing dexterity, ToughX suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers, Hi-Vis coloring makes this product very easy to see, S-patch on palm for duribility and grip, Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection, Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Sweat wipe - terry clothing wipe on the back of the thumb makes its easy to wipe away sweat and grime, Slip on cuff with hook and loop closure, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.