Unisex PVC Boots Black 10 US Waterproof 1 pair 16 in.
- Mfr # B382-8105/10
- Zoro # G405266923
Key Features
Specifications
Product Information
- MFR #
- B382-8105/10
- Zoro #
- G405266923
- UPC #
- 662909748737
- Country of Origin
- United States
Details
- Style Number
- B382-8105
Description
From mud to tar, grease to fluids, industrial footwear can protect the feet and keep work areas and vehicles cleaner. Whether you're trampling through mud or snow, standing in water, dealing with a serious downpour or strolling on slippery sidewalks, the right waterproof boots will ensure that your busy feet stay dry, healthy and stable with every step. These PVC Plain Toe Boss Brand industrial work boots from the PIP family of safety products provide 100% waterproof protection and are 25% lighter than classic PVC boots. They feature a low profile "kick off" ledge on back of the boots, removable pre-formed insoles designed to wick perspiration.
- • Energy-absorbing tread adds all-day comfort
- • Less toe spring allows for more surface contact for improved channeling of water for better traction/slip resistance and comfort
- • Tougher outsole for good abrasion resistance
- • Flexible upper material stays supple in cold temperatures to make walking easier
- • Keep feet dry and comfortable
- • Mid-sole is designed to utilize additional material in the standard area of the shank providing increased support and comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.