Shop BOSTIK
See all product information
Create Account
White Food Grade Never-Seez
- Mfr # NSWT-14
- Zoro # G110211133
product price:Â
$
60.99
/ea
Key Features
Container Size
14 oz
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSWT-14
- Zoro #
- G110211133
- UPC #
- 747224450418
- Country of Origin
- United States
- Color
- White
Dimensions
- Container Size
- 14 oz
Description
Meets FDA and USDA requirements for incidental food contact. Fortified with high load carrying solid lubricants, it lubricates and protects bearings, gears and other moving parts exposed to high temperatures up to 475F and wash downs. The unique dispersion of FDA authorized PTFE provides additional lubricity especially where a thin film of lubricant is desirable. Never-Seez White Food Grade with PTFE is virtually odorless, colorless, and tasteless. It is a multi-purpose lubricant for varied services within a food handling plant.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.