1/2in Heavy Duty Staples 5000 - Heavy Duty - 1/2in Leg - 1/2in Crown - Holds 85 Sheet(s) - Heavy
- Mfr # SB351/2-5M
- Zoro # G523363771
product price:Â
$
16.99
/ea
Key Features
Point Type
Chisel
Material
High Carbon Steel
Staple Type
Heavy Duty
For Use With
Antimicrobial 215 Sheet Extra Heavy Duty Stapler, Antimicrobial 130 Sheet Heavy Duty Stapler
Leg Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB351/2-5M
- Zoro #
- G523363771
- UPC #
- 77914009252
- Country of Origin
- Taiwan, Province of China
- Point Type
- Chisel
- Material
- High Carbon Steel
- Staple Type
- Heavy Duty
- For Use With
- Antimicrobial 215 Sheet Extra Heavy Duty Stapler, Antimicrobial 130 Sheet Heavy Duty Stapler
- Maximum Sheet Basis Weight
- 20 lb
- Color
- Silver
- Crown
- 1/2 in
- Sheet Capacity
- 85
- Item
- Staples
Dimensions
- Leg Length
- 1/2 in
Description
1/2in Heavy Duty Staples 5000 - Heavy Duty - 1/2in Leg - 1/2in Crown - Holds 85 Sheet(s) - Heavy Duty, Chisel Point - Silver - High Carbon Steel - 5000/Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.