
54024 24OZ BALL PEIN HAMMER
Mfr # 54-024
Zoro # G210030153
product price:Â $30.65
/eaKey Features
Head Weight (Oz.)
1.5 oz
Handle
Straight
Nonsparking
No
Handle Material
Wood
Head Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
54-024
Zoro #
G210030153
UPC #
76174540246
Country of Origin
Canada
Dimensions
Handle Length
11.5 in
Details
Head Weight (Oz.)
1.5 oz
Handle
Straight
Nonsparking
No
Handle Material
Wood
Head Material
Stainless Steel
Peining Head
Ball
Striking Face Style
Round
Non Marring
No
Grip Material
Hickory Handle
Replaceable Head
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.