94532 Nail, 23 ga Gauge, Steel, Brite, Brad, Round Head, Smooth Shank

  • Mfr # BTPN23PP

  • Zoro # G513772101


product price:  $15.19
/ea

Key Features

Gauge
23 ga
Collation Type
Adhesive
Point Type
Chisel
Shank Type
Smooth
Finish
Brite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTPN23PP
Zoro #
G513772101
UPC #
77914062264
Country of Origin
China

Details

Gauge
23 ga
Collation Type
Adhesive
Point Type
Chisel
Shank Type
Smooth
Finish
Brite
Head Type
Brad, Round
Material
Steel

Description

Bostitch Nail, Collation Type: Adhesive, Head Type: Brad, Round, Point Type: Chisel, Shank Type: Smooth, Material Gauge: 23 ga, Steel, Brite, Includes: 300 3/4 in, 300 1-1/4 in, 300 2 in Brad Nails

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.