Zoro Homepage

Air Finish Nailer, 120 psi, 15 Gauge

  • Mfr # BTFP72156

  • Zoro # G3108570


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Smart Point Tip
Includes
1/4 in Air Fitting, Carrying Case, Extra No-Mar Tips
Firing Mode
Combination
Tool Weight
4.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTFP72156
Zoro #
G3108570
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 51/64 in
Width
3 51/64 in
Shank Dia.
0.073 in
Height
12 3/32 in
Overall Height
12 in
Min. Hose Size
1/4 in
For Nail Length Range
1 1/4 in to 2 1/2 in
Depth Control
Yes
Overall Length
14 1/4 in
Overall Width
3 3/4 in

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
Smart Point Tip
Includes
1/4 in Air Fitting, Carrying Case, Extra No-Mar Tips
Firing Mode
Combination
Tool Weight
4.3 lb
Style
Angled
Color
Gold
Required Pressure
80 to 100 psi
Tip
Nonmarring
Gauge
15
Max. Pressure
120 psi
For Use With
1-1/4 in to 2-1/2 in Angled 15 ga Finish Nails
Fastener Range
1-1/4 in to 2-1/2 in
Exhaust
Rear
Collation Type
Glue
Collation Angle
25 Degrees
Magazine Capacity
129
Head Style
Finish
Housing Material
Magnesium
Air Pressure
70 psi
Nail Capacity
129
Air Pressure Range
70 to 120 psi
Collation Style
Strip
Air Consumption
1.9 cfm
Min. Air Pressure
70 psi
Handle Type
Pistol Grip
Power Source
Air Powered
For Nail Gauge
15 ga
Nail Gun Type
Finish
Duty Rating
Industrial Duty
Standards
ANSI
Max. Air Pressure
120 psi
Exhaust Location
Rear
For Nail Head Style
Finish
Built-In Light
No
Collation angle
25 Degrees

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 1.9 cfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand Bostitch, Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Glue, Collation Angle 25 Degrees , For Nail Gauge 15 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.