Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Framing Nailer, Full Rnd, 15 Deg, Wire

  • Mfr # N80CB-1

  • Zoro # G3001713


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Large Capacity
Firing Mode
Bump
Tool Weight
8.4 lb
For Use With
1-1/2 in to 3-1/4 in Coil Nails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N80CB-1
Zoro #
G3001713
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 9/16 in
Height
13 in
Length
12 1/16 in
Shank Dia.
0.099 in to 0.120 in
Overall Width
12 in
Overall Height
13 in
Overall Length
12 in
For Nail Penny Size
4d, 5d, 6d, 7d, 8d, 9d, 10d, 11d, 12d
For Nail Length Range
1 1/2 in to 3 1/4 in
Min. Hose Size
1/4 in
For Nail Shank Diameter
0.099 in to 0.120 in
Depth Control
Yes

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
Large Capacity
Firing Mode
Bump
Tool Weight
8.4 lb
For Use With
1-1/2 in to 3-1/4 in Coil Nails
Tip
Standard
Exhaust
Front
Head Style
Full Round
Magazine Capacity
300
Fastener Range
1-1/2 in to 3-1/4 in
Style
Straight
Collation Type
Wire
CFM per Shot
0.079
Housing Material
Aluminum
Collation Angle
15 Degrees
Required Pressure
70 to100 psi
Color
Yellow
Max. Pressure
70 to 100 psi
Standards
ANSI
Handle Type
Pistol Grip
Max. Air Pressure
100 psi
For Nail Head Style
Round
Nail Gun Type
Framing
Built-In Light
No
Air Pressure
70 psi
Exhaust Location
Top
Air Consumption
7.8 cfm
Min. Air Pressure
70 psi
Duty Rating
Industrial Duty
Nail Capacity
300
Power Source
Air Powered
Collation Style
Coil
Air Pressure Range
70 to 100 psi
Collation angle
15 Degrees

Description

Nail Gun, Power Source Air Powered, Air Consumption 7.8 cfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 100 psi, Max. Air Pressure 100 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Bostitch, Firing Mode Bump, Tip Standard, Depth Control Yes, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Head Style Round, For Nail Length Range 1 1/2 in to 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.