Zoro Homepage

Air Framing Nailer, Full Rnd, 21 Deg, Plast

  • Mfr # F21PL

  • Zoro # G0816681


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Push Button Depth Adjustment
Includes
Metal Connector Nose
Firing Mode
Sequential
Tool Weight
8.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F21PL
Zoro #
G0816681
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 1/8 in
Height
14 1/4 in
Shank Dia.
0.113 in to 0.162 in
Length
20 1/4 in
Overall Length
20 1/4 in
Overall Height
14 1/4 in
Overall Width
5 1/8 in
For Nail Penny Size
6d, 7d, 8d, 9d, 10d, 11d, 12d, 16d
Min. Hose Size
1/4 in
For Nail Shank Diameter
0.131 in to 0.148 in
For Nail Length Range
2 in to 3 1/2 in
Depth Control
Yes

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
Push Button Depth Adjustment
Includes
Metal Connector Nose
Firing Mode
Sequential
Tool Weight
8.1 lb
Head Style
Full Round
Collation Angle
21 Degrees
Collation Type
Plastic
Exhaust
Adjustable
Magazine Capacity
60
CFM per Shot
0.075
Tip
Nonmarring
Housing Material
Magnesium
For Use With
21 Degrees Plastic Collated Nails
Color
Yellow
Max. Pressure
120 psi
Required Pressure
70 to100 psi
Style
Angled
Fastener Range
1-1/2 in to 3-1/2 in
Standards
ANSI
Min. Air Pressure
80 psi
For Nail Head Style
Round
Air Pressure
80 psi
Air Pressure Range
80 to 120 psi
Nail Gun Type
Framing
Power Source
Air Powered
Air Consumption
8.7 cfm
Built-In Light
No
Exhaust Location
Top
Collation Style
Strip
Handle Type
Pistol Grip
Duty Rating
Industrial Duty
Max. Air Pressure
120 psi
Nail Capacity
60
Collation angle
21 Degrees

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 8.7 cfm, Air Inlet 1/4 in NPT, Air Pressure 80 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Bostitch, Firing Mode Sequential, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Head Style Round, For Nail Length Range 2 in to 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.