This item is Discontinued.

Bostitch Air Framing Nailer, Full Rnd, 21 Deg, Plast F21PL2

Air Framing Nailer, Full Rnd, 21 Deg, Plast (Discontinued)

  • Mfr # F21PL2
  • Zoro # G1960061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F21PL2
Zoro #
G1960061
UPC #
077914049111
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 1/8 in
Shank Dia.
0.113 in to 0.162 in
Length
20 1/4 in
Height
14 1/4 in
Overall Length
20 1/4 in
Overall Width
5 1/8 in
Overall Height
14 1/4 in
For Nail Shank Diameter
0.113 in to 0.162 in
Depth Control
Yes
For Nail Length Range
2 in to 3 1/2 in
Min. Hose Size
1/4 in
For Nail Penny Size
6d, 7d, 8d, 9d, 10d, 11d, 12d, 16d

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
Push Button Depth Adjustment
Firing Mode
Sequential
Tool Weight
8.1 lb
Magazine Capacity
60
Exhaust
Front
Collation Type
Plastic
Max. Pressure
120 psi
Style
Angled
For Use With
21 Degrees Plastic Collated Nails
Color
Yellow
Tip
Nonmarring
CFM per Shot
0.075
Fastener Range
2 in to 3-1/2 in
Collation Angle
21 Degrees
Required Pressure
80 to 100 psi
Housing Material
Magnesium
Head Style
Full Round
Standards
ANSI
Duty Rating
Industrial Duty
Air Pressure Range
80 to 120 psi
For Nail Head Style
Round
Max. Air Pressure
120 psi
Nail Gun Type
Framing
Built-In Light
No
Power Source
Air Powered
Min. Air Pressure
80 psi
Air Consumption
8.7 cfm
Collation Style
Strip
Air Pressure
80 psi
Handle Type
Pistol Grip
Nail Capacity
60
Exhaust Location
Top
Collation angle
21 Degrees

Description

Nail Gun, Power Source Air Powered, Air Consumption 8.7 cfm, Air Inlet 1/4 in NPT, Air Pressure 80 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Bostitch, Firing Mode Sequential, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Head Style Round, For Nail Length Range 2 in to 3 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.