Shop BOSTITCH
See all product information
Create Account
Air Nail Gun, 1/4 in, NPT
- Mfr # N64099-1
- Zoro # G324302191
product price:Â
$
561.99
/ea
Sold in multiples of 2 for
$1,123.98
Free Shipping & Returns
Key Features
For Nail Length - Minimum
1 1/4 in
Air Pressure - Maximum
100 psi
Tool Weight
6.1 lb
Overall Width
5 1/4 in
Features
Balanced, Easy-Open Composite Durable Canister, Ergonomically Designed, Lightweight, Side Wear Guards and Bumpers to Protect Tool from Damage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N64099-1
- Zoro #
- G324302191
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Air Pressure - Maximum
- 100 psi
- Tool Weight
- 6.1 lb
- Features
- Balanced, Easy-Open Composite Durable Canister, Ergonomically Designed, Lightweight, Side Wear Guards and Bumpers to Protect Tool from Damage
- Power Source
- Air-Powered
- Item
- Air Nail Gun
- For Workpiece Material
- Crate, Pallet
- Air Consumption
- 4.3 cfm
- Standards
- ANSI Z87.1; ANSI Z89.1
- Nail Capacity
- 100
- Collation Angle
- 15 Degrees
- Air Inlet Type
- NPT
- Handle Type
- Rubber Grip
- Power Source - TS Only
- Air-Powered
- Power Source - old
- Air-Powered
Dimensions
- For Nail Length - Minimum
- 1 1/4 in
- Overall Width
- 5 1/4 in
- For Nail Shank Diameter - Minimum
- 0.092 in
- For Nail Length - Maximum
- 2 1/2 in
- Overall Length
- 10 1/2 in
- Air Inlet Connection Size
- 1/4 in
- For Nail Shank Diameter - Maximum
- 0.113 in
- Overall Height
- 12 7/8 in
- Wire Rope Length
- 10 1/2 in
- Length
- 10 1/2 in
- Fits Chest Size
- Balanced, Easy-Open Composite Durable Canister, Ergonomically Designed, Lightweight, Side Wear Guards and Bumpers to Protect Tool from Damage
Description
Air Nail Gun, Power Source Air-Powered, Air Consumption 4.3 cfm, Collation Style Coil, Collation Angle 15 Degrees , Nail Capacity 100, Nail Gun Type Framing, Overall Length 10 1/2 in, Overall Height 12 7/8 in, Overall Width 5 1/4 in, Handle Type Rubber Grip, Tool Weight 6.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.