Air Nail Gun, Rubber Grip
- Mfr # N70CBPAL
- Zoro # G524302038
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Rubber Grip
Collation Angle
15 Degrees
For Workpiece Material
Crate, Pallet
For Nail Length - Maximum
2 1/2 in
For Nail Shank Diameter - Maximum
0.113 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N70CBPAL
- Zoro #
- G524302038
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Nail Length - Maximum
- 2 1/2 in
- For Nail Shank Diameter - Maximum
- 0.113 in
- For Nail Length - Minimum
- 1 1/4 in
- For Nail Shank Diameter - Minimum
- 0.092 in
- Fits Chest Size
- Balanced, Easy-Open Composite Durable Canister, Ergonomically Designed for High Speed Machine Applications, Heavy Duty Wear Guards to Protect Tool from Damage, Lightweight
Details
- Handle Type
- Rubber Grip
- Item
- Air Nail Gun
- Collation Angle
- 15 Degrees
- For Workpiece Material
- Crate, Pallet
- Features
- Balanced, Easy-Open Composite Durable Canister, Ergonomically Designed for High Speed Machine Applications, Heavy Duty Wear Guards to Protect Tool from Damage, Lightweight
- Tool Weight
- 7.9 lb
- Air Pressure - Maximum
- 100 psi
Description
Air Nail Gun, Collation Style Coil, Collation Angle 15 Degrees , Nail Gun Type Framing, Handle Type Rubber Grip, Tool Weight 7.9 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.