Zoro Homepage

Air Nailer, 33 deg. Collation Angle

  • Mfr # BTF83PT

  • Zoro # G1565809


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8 in NPT
Features
Low Profile Design, Tool Free Adjustability
Includes
3/8 in Male Fitting
Firing Mode
Combination
Tool Weight
7.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTF83PT
Zoro #
G1565809
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
0.113 in to 0.131 in
Width
5 3/4 in
Height
12 3/4 in
Length
19 3/4 in
Depth Control
Yes
For Nail Shank Diameter
0.113 in to 0.131 in
Overall Height
12 3/4 in
Min. Hose Size
1/4 in
Overall Width
5 3/4 in
For Nail Length Range
2 in to 3 1/4 in
Overall Length
19 3/4 in

Details

Item
Nail Gun
Air Inlet
3/8 in NPT
Features
Low Profile Design, Tool Free Adjustability
Includes
3/8 in Male Fitting
Firing Mode
Combination
Tool Weight
7.8 lb
Exhaust
Fixed
Housing Material
Magnesium
Style
Paper Tape
Magazine Capacity
90
Color
Yellow
Head Style
Clipped
Collation Type
Paper
Collation Angle
30 Degrees
Max. Pressure
120 psi
Tip
Nonmarring
Fastener Range
2 in to 3-1/4 in
Required Pressure
70 to 120 psi
For Use With
30 Degrees Paper Tape Nails
CFM per Shot
6.4
Handle Type
Pistol Grip
Power Source
Air Powered
Air Pressure Range
70 to 120 psi
Exhaust Location
Top
Standards
ANSI
Max. Air Pressure
120 psi
Duty Rating
Industrial Duty
Nail Capacity
90
Nail Gun Type
Framing
Min. Air Pressure
70 psi
Air Consumption
6.4 cfm
Built-In Light
No
Air Pressure
70 psi
For Nail Head Style
Various
Collation Style
Strip
Collation angle
30 Degrees

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 6.4 cfm, Air Inlet 3/8 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Bostitch, Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Paper, Collation Angle 30 Degrees , For Nail Head Style Various, For Nail Length Range 2 in to 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.