Air Pin Nailer Kit, Adh, 1/2 to 1-3/16 In.

  • Mfr # HP118K

  • Zoro # G1795717


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Adjustable High/Low Power Control Sets, and Overmoulded Grip, Lightweight
Includes
(500) 1 in Pins, (500) 1/2 in Pins, (500) 3/4 in Pins, Carrying Case
Firing Mode
Bump
Tool Weight
2.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP118K
Zoro #
G1795717
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 5/8 in
Length
9 1/8 in
Height
7 7/8 in
Min. Hose Size
1/4 in
Overall Length
12 in
Depth Control
Yes
Overall Width
3 in
Overall Height
11 in
For Nail Length Range
1/2 in to 1 3/16 in

Details

Item
Nail Gun Kit
Air Inlet
1/4 in NPT
Features
Adjustable High/Low Power Control Sets, and Overmoulded Grip, Lightweight
Includes
(500) 1 in Pins, (500) 1/2 in Pins, (500) 3/4 in Pins, Carrying Case
Firing Mode
Bump
Tool Weight
2.3 lb
Magazine Capacity
200
Required Pressure
70 to100 psi
Max. Pressure
100 psi
Collation Type
Glue
Exhaust
Rear
For Use With
23 ga Pins
Tip
Standard
Gauge
23
CFM per Shot
0.018
Fastener Range
1/2 in to 1-3/16 in
Color
Yellow
Housing Material
Aluminum
Style
Straight
Collation Angle
0 Degrees
Nail Capacity
200
Max. Air Pressure
100 psi
Collation Style
Strip
Air Pressure
70 psi
Standards
ANSI
Air Pressure Range
70 to 100 psi
Nail Gun Type
Pin
Power Source
Air Powered
Duty Rating
Industrial Duty
Air Consumption
1.7 cfm
Handle Type
Pistol Grip
Built-In Light
No
Min. Air Pressure
70 psi
For Nail Gauge
23 ga
For Nail Head Style
Pin
Exhaust Location
Rear
Collation angle
0 Degrees

Description

Air Nail Gun Kit, Power Source Air-Powered, Air Consumption 1.7 cfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 100 psi, Max. Air Pressure 100 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand Bostitch, Firing Mode Bump, Tip Standard, Depth Control Yes, Collation Style Strip, Collation Type Glue, Collation Angle 0 Degrees , For Nail Gauge 23 ga, For Nail Head Style Pin, For Nail Length Range 1/2 in to 1 3/16 in, Nail Capacity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.