Shop BOSTITCH

AirNailGun, Yellow, 1/4in, NPT, Aluminum

  • Mfr # MCN250
  • Zoro # G1481751

product price: 
$
451.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
and Steel Guards, Low Nail Lockout, Push-Button Depth Adjustment
Includes
Rafter Hook
Firing Mode
Sequential
Tool Weight
6 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MCN250
Zoro #
G1481751
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Air Nail Gun
Air Inlet
1/4 in NPT
Features
and Steel Guards, Low Nail Lockout, Push-Button Depth Adjustment
Includes
Rafter Hook
Firing Mode
Sequential
Tool Weight
6 lb
Color
Yellow
Magazine Capacity
53
CFM per Shot
0.06
Exhaust
Adjustable
Fastener Range
1-1/2 in to 2-1/2 in
Collation Type
Paper
For Use With
35 Degrees Paper Tape Metal Connector Nails
Max. Pressure
120 psi
Required Pressure
70 psi to 100 psi
Style
Angled
Housing Material
Aluminum
Collation Angle
35 Degrees
Head Style
Full Round
Tip
Nonmarring
Standards
ANSI
Nail Capacity
53
Max. Air Pressure
120 psi
Built-In Light
No
Handle Type
Pistol-Grip
For Nail Head Style
Round
Air Consumption
7.7 cfm
Power Source
Air-Powered
Exhaust Location
Top
Collation Style
Strip
Air Pressure
80 psi
Air Pressure Range
80 to 120 psi
Duty Rating
General Duty
Min. Air Pressure
80 psi
Nail Gun Type
Metal Connector
Collation angle
35 Degrees
Air Pressure - Maximum
120 psi
Air Pressure - Minimum
80 psi
Air Inlet Type
NPT
For Workpiece Material
Metal Connectors
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Width
3 1/2 in
Height
14 in
Length
16 1/2 in
Shank Dia.
0.131 in to 0.162 in
Overall Width
3 1/2 in
Overall Length
16 1/2 in
Overall Height
13 1/4 in
For Nail Shank Diameter
0.131 in to 0.162 in
Depth Control
Yes
For Nail Length Range
1 1/2 in to 2 1/2 in
Min. Hose Size
1/4 in
For Nail Shank Diameter - Maximum
0.162 in
For Nail Length - Minimum
1 1/2 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
1/4 in
For Nail Length - Maximum
2 1/2 in
For Nail Shank Diameter - Minimum
0.131 in
Wire Rope Length
16 1/2 in
Fits Chest Size
and Steel Guards, Low Nail Lockout, Push-Button Depth Adjustment

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 7.7 cfm, Air Inlet 1/4 in NPT, Air Pressure 80 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Bostitch, Firing Mode Sequential, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Paper, Collation Angle 35 Degrees , For Nail Head Style Round, For Nail Length Range 1 1/2 in to 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.