Ascend 3-in-1 Stapler with Integrated Remover & Staple Storage, 20-Sheet Capacity, Red, Full Size

  • Mfr # B210R-RED
  • Zoro # G622981746
product price: 
$
8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Sheet Capacity
20 Sheets, Full strip
Color
Red
Material
Plastic; Metal
Includes
Staples
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B210R-RED
Zoro #
G622981746
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Sheet Capacity
20 Sheets, Full strip
Color
Red
Material
Plastic; Metal
Includes
Staples

Description

This ergonomically designed stapler features an extremely comfortable yet stylish shape. The soft rubber grip and base provide an optimum grip, for easy stapling and maximum control. The Staple Store compartment keeps extra staples close at hand, located at the bottom of the stapler. The built in stapler remover gives convenient staple removal. This stapler is protected and can staple up to 20 sheets. It can effortlessly be opened for bulletin tacking and craft applications. This product uses Bostitch standard staples SBS191/4CP.

Ratings & reviews