
B440 Executive Full Strip Stapler, 20-Sheet Capacity, Black, 36PK
Mfr # B440-BLACKCT
Zoro # G023331874
product price:Â $483.99
/pk 36, $13.44/ea
Free Shipping & Returns
Key Features
Throat Depth
3-1/4 in
Loading
Top
Sheet Capacity
20
Crown
1/2 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B440-BLACKCT
Zoro #
G023331874
UPC #
-
Country of Origin
China
Dimensions
Throat Depth
3-1/4 in
Leg Length
1/4 in
Details
Loading
Top
Sheet Capacity
20
Crown
1/2 in
Material
Metal
Staple Capacity
210 Staples
Staple Type
Standard
Power Source
Manual
Color
Black
Item
Stapler
Description
Popular desktop classic delivers a lifetime of reliable performance. Constructed entirely of metal, this traditional full-strip stapler features the ability to choose standard or temporary stapling with a quick flip of its Dual Clinch plate. It also conveniently opens to allow for bulletin board tacking and crafting. Staple-reload alert window makes it easy to keep an eye on your remaining supply of staples. When it's time, simply reload with a full strip of standard staples.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.