B8 PowerCrown Travel & Desktop Stapler, 30-Sheet Capacity, Durable Metal, Black
- Mfr # B8RC
- Zoro # G822981737
product price:Â
$
15.65
/ea
Key Features
Sheet Capacity
30 Sheets, Half strip
Color
Black
Material
Metal; Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B8RC
- Zoro #
- G822981737
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Sheet Capacity
- 30 Sheets, Half strip
- Color
- Black
- Material
- Metal; Plastic
Description
Staple 50% more than standard staplers in a more compact size. Part of the famous B8 PowerCrown series, this impressive compact stapler is optimized for the home office, school, work, or travel. Made of metal for extra durability, this stapler also features a lock-down function and removable desktop base for portable convenience in purses, briefcases, suitcases, or backpacks. For versatility, the built-in staple remover allows for quick staple fixes, and the stapler opens for bulletin board tacking or arts and crafts. Boasting an impressive 30 sheet capacity, this undeniable classic staples 50% more than standard staplers while in a half-strip size (105 staple capacity). Uses legendary Bostitch B8 PowerCrown 1/4in staples.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.